Skip to content Skip to navigation menu
Drain Cleaner Tools

63015

Drain Cleaner Tools
Item #101499916
  • Drain Cleaner Tool
  • Fits C-31IW, C-32IW, C-8
Drain Cleaner Tools
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drain Cleaner Tool
  • Fits C-31IW, C-32IW, C-8

description

  • 1 1/2" to 4" (30 mm to 110 mm) Drain Lines

features

  • Solid Core” Cable - uses tough 3⁄8" (10 mm) or 1⁄2" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • AUTOFEED® Control - offered as an accessory, this patented, automatic cable feed powers cable in and out of the drain. Reverse the direction of the AUTOFEED and the cable feeds back into the drum.
Replacement Blade(s) 97840
Fits Model C-31IW, C-32IW, C-8
Weight 0.19 LB
EAN or UPC 95691630155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison