description
- GEARWRENCH® XL Series Tool Storage features professional solutions for your growing needs. Drawers feature ball bearing slides with an auto return feature, black foam drawer liners, and brushed aluminum handles. The trigger lock drawer system keeps the drawers in place. Also included with the bottom roller cabinets is a 9 mm thick top mat and locking casters.
features
- 20 gauge steel cabinet body, middle, and large drawers
- 22 gauge steel small drawers
- Brushed aluminum handles and drawer pulls
- Ball bearing drawer slides with auto return system
- Trigger lock drawer system keeps drawers in their place
- Top mat is 9mm thick
- Drawer liners made of black foam in all the drawers
- High-gloss powder coat finish resists scratches or damage
- Set of 2 fixed and 2 locking casters, each 5" x 2" in size
- Barrel-style lock for improved safety
- 3 year limited warranty
| Weight | 8.5 LB |
| EAN or UPC | 95691831552 |

