Rollway Bearing Co.
3212 ZZ
3200 Series Shielded Straight Bore Double Row Angular Contact Ball Bearing
Item #113260921
- Angular Contact Bearing
- 60 mm Inside Diameter - 110 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Bearing Type | Angular Contact |
| Material | 52100 Bearing Steel |
| Seal Type | Shield |
| Weight | 2.602 LB |
| EAN or UPC | 637410095335 |
