Rollway Bearing Co.
3305 C3
3300 Series Straight Bore Double Row Angular Contact Ball Bearing
Item #113260883
- Angular Contact Bearing
- 25 mm Inside Diameter - 62 mm Outside Diameter
- 52100 Bearing Steel Material
- Double Row - Straight Bore
features
- Raceway: Asymmetric, circular grooves
- Two direction axial load carrying
- Dimensions in accordance with ISO 355:2007
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Bearing Type | Angular Contact |
| Weight | 0.556 LB |
| EAN or UPC | 637410095687 |
