- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| I.D. | 25 mm |
| Enclosure | Open |
| Static Load Rating [Max] | 7.85 kN |
| Rows of Balls | Single |
| Outside Dia. | 52 mm |
| Series | 6200 |
| Fillet Radius | 1 mm |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 15000 rpm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 13000 rpm |
| Dynamic Load Rating | 14 kN |
| Cage Material | Steel |
| Material | Steel |
| Inside Dia. | 25 mm |
| Static Load Rating | 7.85 kN |
| Bearing Type | Deep Groove |
| Width | 15.000 mm |
| Weight | 0.29 LB |
| EAN or UPC | 637410073296 |

