Skip to content Skip to navigation menu
Rollway Bearing Co.7316 B

7316 B

7300B Series Straight Bore Angular Contact Ball Bearing
Item #113260837
  • Angular Contact Bearing
  • 80 mm Inside Diameter - 170 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore
Rollway Bearing Co.7316 B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Angular Contact Bearing
  • 80 mm Inside Diameter - 170 mm Outside Diameter
  • 52100 Bearing Steel Material
  • Single Row - Straight Bore

features

  • Raceway: Asymmetric, circular grooves
  • Bigger axial load carrying capacity than standard ball bearings
  • Dimensions in accordance with ISO 355:2007
Bearing Type Angular Contact
Material 52100 Bearing Steel
Seal Type Unsealed
Weight 8.885 LB
EAN or UPC 637410096660
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison