- 60 mm ID x 3.056" OD x 31 mm Wide Inner Ring
- Flanged
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Cage Material | N/A |
| O.D. | 3.056 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Removable Inner Ring – Flanged |
| End Type | N/A |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Enclosure | N/A |
| Capacity | N/A |
| I.D. | 60 mm |
| Weight | 0.9 LB |
| EAN or UPC | 637410025394 |

