- 3/4" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Load Capacity [Max] | 2000 lbs |
| Thickness | 0.05 in |
| Type | End-Play Take Up |
| Clearance Installed in Groove | 1.14 in |
| Package Type | Loose |
| Shaft Dia. | 0.75 in |
| Plating | Phosphate |
| Thrust Groove Safety Factor of 2 Pg Lb | 1500 lbf |
| Outside Dia. | 1.12 in |
| Edge Margin | 0.17 in |
| Groove Depth | 0.085 in |
| RPM Limit | 10500 rpm |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Series | BE |
| Thrust Ring Safety Factor of 3 Pr Lb | 2030 lbf |
| End Play Take-Up | 0.016 in |
| Force to Flatten Rings | 110 lbf |
| Weight | 0.029 LB |
| EAN or UPC | 721717021781 |

