- 5/16" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Plating | N/A |
| Thickness | 0.015 in |
| Load Capacity [Max] | 190 lbs |
| Groove Depth | 0.009 in |
| Type | End-Play Take Up |
| Series | BHO |
| Housing Diameter | 5/16 in |
| Clearance Dia. Released In Groove | 0.191 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Package Type | Loose |
| Weight | 0.0 LB |

