- 1.023" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Clearance Installed in Groove | 1.37 in |
| Thickness | 0.042 in |
| Shaft Dia. | 1.023 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Series | BSH |
| RPM Limit | 19500 rpm |
| Groove Depth | 0.031 in |
| Load Capacity [Max] | 1340 lbs |
| Inch/Metric | Inch |
| Plating | Zinc |
| Type | End-Play Take Up |
| Weight | 0.019 LB |
| EAN or UPC | 721717040294 |

