- 1 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Thrust Groove Safety Factor of 2 Pg Lb | 3250 lbf |
| Type | End-Play Take Up |
| Lug Height | 0.183 mm |
| Package Type | Loose |
| Bow Height | 0.085 in |
| RPM Limit | 17000 rpm |
| Edge Margin | 0.111 in |
| Clearance Expanded Over Shaft | 1.69 in |
| Shaft Dia. | 1.25 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 7460 lbf |
| End Play Take-Up | 0.011 in |
| Groove Depth | 0.037 in |
| Inch/Metric | Inch |
| Series | BSH |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Hole Dia. | 0.078 mm |
| Load Capacity [Max] | 1950 lbs |
| Force to Flatten Rings | 45 lbf |
| Clearance Installed in Groove | 1.62 in |
| Thickness | 0.05 in |
| Weight | 0.029 LB |
| EAN or UPC | 721717006344 |

