- 1 1/4" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Series | BSH |
| Thickness | 0.05 in |
| Package Type | Loose |
| Clearance Installed in Groove | 1.62 in |
| Inch/Metric | Inch |
| Type | End-Play Take Up |
| Shaft Dia. | 1.25 in |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Groove Depth | 0.037 in |
| Load Capacity [Max] | 1950 lbs |
| RPM Limit | 17000 rpm |
| Weight | 0.029 LB |
| EAN or UPC | 721717004418 |

