- 1 5/8" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Edge Margin | 0.144 in |
| Type | End-Play Take Up |
| Load Capacity [Max] | 3000 lbs |
| Hole Dia. | 0.125 mm |
| Plating | Phosphate |
| Force to Flatten Rings | 55 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 12028 lbf |
| Clearance Expanded Over Shaft | 2.17 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.625 in |
| RPM Limit | 13200 rpm |
| Lug Height | 0.235 mm |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thrust Groove Safety Factor of 2 Pg Lb | 5500 lbf |
| Clearance Installed in Groove | 2.08 in |
| Thickness | 0.062 in |
| Series | BSH |
| End Play Take-Up | 0.025 in |
| Bow Height | 0.115 in |
| Groove Depth | 0.048 in |
| Weight | 0.033 LB |
| EAN or UPC | 721717008850 |

