- 1 5/8" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Inch/Metric | Inch |
| Package Type | Loose |
| RPM Limit | 13200 rpm |
| Groove Depth | 0.048 in |
| Clearance Installed in Groove | 2.08 in |
| Thickness | 0.062 in |
| Load Capacity [Max] | 3000 lbs |
| Series | BSH |
| Type | End-Play Take Up |
| Plating | Zinc |
| Shaft Dia. | 1.625 in |
| Material | Carbon Spring Steel |
| Weight | 0.033 LB |
| EAN or UPC | 721717127315 |

