- 0.354" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| End Play Take-Up | 0.008 in |
| Force to Flatten Rings | 45 lbf |
| Package Type | Loose |
| Thrust Ring Safety Factor of 4 Pr Lb | 832 lbf |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Load Capacity [Max] | 470 lbs |
| Hole Dia. | 0.041 mm |
| Shaft Dia. | 0.354 in |
| Type | End-Play Take Up |
| RPM Limit | 62000 rpm |
| Clearance Expanded Over Shaft | 0.59 in |
| Material | Carbon Spring Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 300 lbf |
| Groove Depth | 0.012 in |
| Edge Margin | 0.036 in |
| Series | BSH |
| Bow Height | 0.047 in |
| Thickness | 0.025 in |
| Lug Height | 0.087 mm |
| Clearance Installed in Groove | 0.57 in |
| Weight | 0.008 LB |
| EAN or UPC | 721717007464 |

