- 0.394" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 0.6 in |
| Shaft Dia. | 0.394 in |
| RPM Limit | 56500 rpm |
| Package Type | Loose |
| Plating | Zinc |
| Inch/Metric | Inch |
| Series | BSH |
| Type | End-Play Take Up |
| Thickness | 0.025 in |
| Load Capacity [Max] | 470 lbs |
| Groove Depth | 0.012 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717005163 |

