- 0.551" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Type | End-Play Take Up |
| RPM Limit | 36000 rpm |
| Groove Depth | 0.016 in |
| Series | BSH |
| Clearance Installed in Groove | 0.78 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Shaft Dia. | 0.551 in |
| Plating | N/A |
| Thickness | 0.035 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 910 lbs |
| Weight | 0.01 LB |

