- 43/64" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Inch/Metric | Inch |
| Series | BSH |
| RPM Limit | 29000 rpm |
| Shaft Dia. | 0.671875 in |
| Thickness | 0.035 in |
| Type | End-Play Take Up |
| Clearance Installed in Groove | 0.89 in |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Package Type | Loose |
| Load Capacity [Max] | 910 lbs |
| Groove Depth | 0.02 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717032381 |

