- 11/16" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Shaft Dia. | 0.6875 in |
| Thickness | 0.042 in |
| RPM Limit | 28000 rpm |
| Clearance Installed in Groove | 0.97 in |
| Series | BSH |
| Load Capacity [Max] | 1340 lbs |
| Plating | N/A |
| Type | End-Play Take Up |
| Groove Depth | 0.021 in |
| Package Type | Loose |
| Weight | 0.018 LB |
| EAN or UPC | 721717033036 |

