- 11/16" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Lug Height | 0.136 mm |
| Clearance Expanded Over Shaft | 1.01 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 3451 lbf |
| Material | Carbon Spring Steel |
| Shaft Dia. | 0.6875 in |
| Plating | Phosphate |
| Edge Margin | 0.063 in |
| Groove Depth | 0.021 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1000 lbf |
| Type | End-Play Take Up |
| Series | BSH |
| Clearance Installed in Groove | 0.97 in |
| End Play Take-Up | 0.011 in |
| Package Type | Loose |
| Force to Flatten Rings | 70 lbf |
| RPM Limit | 28000 rpm |
| Thickness | 0.042 in |
| Load Capacity [Max] | 1340 lbs |
| Hole Dia. | 0.052 mm |
| Bow Height | 0.073 in |
| Inch/Metric | Inch |
| Weight | 0.018 LB |
| EAN or UPC | 721717023242 |

