- 63/64" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Inch/Metric | Inch |
| Type | End-Play Take Up |
| RPM Limit | 20500 rpm |
| Material | Stainless Steel |
| Thickness | 0.042 in |
| Package Type | Loose |
| Shaft Dia. | 0.984375 in |
| Plating | N/A |
| Load Capacity [Max] | 1340 lbs |
| Series | BSH |
| Clearance Installed in Groove | 1.34 in |
| Groove Depth | 0.029 in |
| Weight | 0.017 LB |
| EAN or UPC | 721717114131 |

