- 1 5/8" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 10 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Load Capacity of Ring | 5506 lbf |
| Plating | Phosphate |
| Series | C |
| Package Type | Polybag |
| Edge Margin | 0.162 in |
| Outside Dia. | 1.853 in |
| Limiting Speed | 75000 rpm |
| Inch/Metric | Inch |
| Load Capacity [Max] | 4650 lbs |
| Groove Depth | 0.071 in |
| Thickness | 0.062 in |
| Clearance Installed in Groove | 1.88 in |
| Shaft Dia. | 1.625 in |
| Thrust Load Groove | 4650 lbf |
| RPM Limit | 75000 rpm |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Section Height | 0.195 in |
| Weight | 0.138 LB |
| EAN or UPC | 721717242780 |
-
Pre-Packed Quantities


