- 1/4" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Outside Dia. | 0.311 in |
| Load Capacity [Max] | 290 lbs |
| Shaft Dia. | 0.25 in |
| Length of Stack | 6.25 in |
| Plating | N/A |
| RPM Limit | 60000 rpm |
| Type | Radially Assembled |
| Section Height | 0.05 in |
| Inch/Metric | Inch |
| Limiting Speed | 60000 rpm |
| Material | Stainless Steel |
| Groove Depth | 0.015 in |
| Thickness | 0.025 in |
| Clearance Installed in Groove | 0.33 in |
| Series | C |
| Package Type | Loose |
| Weight | 0.004 LB |
| EAN or UPC | 721717018316 |

