- 9/32" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Material | Stainless Steel |
| Type | Radially Assembled |
| Groove Depth | 0.017 in |
| Inch/Metric | Inch |
| Tape Length of Stack | 6.25 in |
| Shaft Dia. | 0.28125 in |
| Package Type | Loose |
| RPM Limit | 56000 rpm |
| Clearance Installed in Groove | 0.36 in |
| Tape Rings Stack | 250 |
| Thrust Groove Safety Factor of 2 Pg Lb | 165 lbf |
| Tape Width | 5/8 in |
| Section Height | 0.051 in |
| Series | C |
| Limiting Speed | 56000 rpm |
| Thickness | 0.025 in |
| Edge Margin | 0.034 in |
| Plating | N/A |
| Load Capacity [Max] | 310 lbs |
| Outside Dia. | 0.346 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 335 lbf |
| Length of Stack | 6.25 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717027806 |

