- 9/32" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Limiting Speed | 56000 rpm |
| Groove Depth | 0.017 in |
| Shaft Dia. | 0.28125 in |
| Inch/Metric | Inch |
| RPM Limit | 56000 rpm |
| Type | Radially Assembled |
| Load Capacity [Max] | 310 lbs |
| Plating | Zinc |
| Outside Dia. | 0.346 in |
| Length of Stack | 6.25 in |
| Material | Carbon Spring Steel |
| Thickness | 0.025 in |
| Package Type | Loose |
| Series | C |
| Clearance Installed in Groove | 0.36 in |
| Section Height | 0.051 in |
| Weight | 0.009 LB |
| EAN or UPC | 721717030547 |

