- 1/2" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Groove Depth | 0.025 in |
| Thickness | 0.035 in |
| Shaft Dia. | 0.5 in |
| Plating | N/A |
| Type | Radially Assembled |
| Section Height | 0.07 in |
| Load Capacity [Max] | 610 lbs |
| Outside Dia. | 0.581 in |
| Series | C |
| Material | Stainless Steel |
| Limiting Speed | 25000 rpm |
| Length of Stack | 8.75 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| RPM Limit | 25000 rpm |
| Clearance Installed in Groove | 0.6 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717033579 |

