- 15 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External DIN E ring.Perhaps the most popular and widely-used radial retaining ring is the "E." Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Limiting Speed | 11000 rpm |
| Package Type | Stacked |
| Series | DE |
| Material | Carbon Spring Steel |
| Shaft Dia. | 15 mm |
| Clearance Installed in Groove | 29.4 mm |
| Thickness | 1.5 mm |
| Type | Radially Assembled |
| Outside Dia. | 28.7 mm |
| Load Capacity [Max] | 3.3 lbs |
| Inch/Metric | Metric |
| Plating | N/A |
| Weight | 0.0 LB |

