- 24 mm Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Loose
description
- External shafts and pins
- External DIN E ring.Perhaps the most popular and widely-used radial retaining ring is the "E." Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Outside Dia. | 43.5 mm |
| Package Type | Loose |
| Shaft Dia. | 24 mm |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Clearance Installed in Groove | 44.6 mm |
| Load Capacity [Max] | 4 lbs |
| Limiting Speed | 5500 rpm |
| Inch/Metric | Metric |
| Series | DE |
| Thickness | 2 mm |
| Type | Radially Assembled |
| Weight | 0.02 LB |

