- 8 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Loose
description
- External shafts and pins
- External DIN E ring.Perhaps the most popular and widely-used radial retaining ring is the "E." Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Thickness | 1 mm |
| Load Capacity [Max] | 1.25 lbs |
| Material | Carbon Spring Steel |
| Shaft Dia. | 8 mm |
| Limiting Speed | 20000 rpm |
| Series | DE |
| Type | Radially Assembled |
| Inch/Metric | Metric |
| Plating | N/A |
| Outside Dia. | 15.75 mm |
| Clearance Installed in Groove | 15.75 mm |
| Package Type | Loose |
| Weight | 0.001 LB |

