- 9 mm Shaft, Carbon Spring Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External DIN E ring.Perhaps the most popular and widely-used radial retaining ring is the "E." Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Thickness | 1.1 mm |
| Inch/Metric | Metric |
| Series | DE |
| Load Capacity [Max] | 1.5 lbs |
| Material | Carbon Spring Steel |
| Package Type | Stacked |
| Outside Dia. | 18.2 mm |
| Type | Radially Assembled |
| Clearance Installed in Groove | 18.8 mm |
| Shaft Dia. | 9 mm |
| Plating | N/A |
| Limiting Speed | 17000 rpm |
| Weight | 0.0 LB |

