Skip to content Skip to navigation menu
Internal Retaining Ring; DHO Series

DHO-180ST PA S

Internal Retaining Ring; DHO Series
Item #104412862
  • 180 mm Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked
Internal Retaining Ring; DHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 180 mm Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
Groove Depth 2.5 mm
Thickness 4 mm
Type Axially Assembled
Package Type Stacked
Series DHO
Inch/Metric Metric
Housing Diameter 180 mm
Load Capacity [Max] 347 lbs
Material Carbon Spring Steel
Plating Phosphate
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison