Skip to content Skip to navigation menu
Rotor ClipDHO-24ST ZF S

DHO-24ST ZF S

Internal Retaining Ring; DHO Series
Item #104468143
  • 24 mm Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked
Rotor ClipDHO-24ST ZF S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 mm Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal DIN housing ring. Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place.
Type Axially Assembled
Series DHO
Housing Diameter 24 mm
Material Carbon Spring Steel
Plating Zinc
Thickness 1.2 mm
Inch/Metric Metric
Load Capacity [Max] 13.9 lbs
Package Type Stacked
Groove Depth 0.6 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison