- 54 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
- External DIN Shaft ring. Once installed in the groove of a shaft, the portion of the ring protruding from the groove holds an assembly in place.
| Shaft Dia. | 54 mm |
| Material | Carbon Spring Steel |
| Type | Axially Assembled |
| Plating | Zinc |
| Load Capacity of Ring | 71.2 kN |
| Load Capacity [Max] | 11.3 lbs |
| Series | DSH |
| Inch/Metric | Metric |
| Thickness | 2 mm |
| Package Type | Loose |
| RPM Limit | 9000 rpm |
| Groove Depth | 1.5 mm |
| Weight | 0.0 LB |

