- 3/16" Shaft, Beryllium Copper, Radially Assembled Type, Stacked
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Groove Depth | 0.02 in |
| Package Type | Stacked |
| Limiting Speed | 30000 rpm |
| Load Capacity [Max] | 190 lbs |
| Clearance Installed in Groove | 0.35 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.1875 in |
| Type | Radially Assembled |
| Series | E |
| Material | Beryllium Copper |
| Thickness | 0.025 in |
| Outside Dia. | 0.335 in |
| Length of Stack | 6.25 in |
| Plating | N/A |
| Weight | 0.008 LB |
| EAN or UPC | 721717018170 |

