- 5/8" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External shafts and pins
- External E ring. Perhaps the most popular and widely-used radial retaining ring is the "E." The three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
| Plating | N/A |
| Type | Radially Assembled |
| Series | E |
| Load Capacity [Max] | 1420 lbs |
| Package Type | Stacked |
| Groove Depth | 0.07 in |
| Clearance Installed in Groove | 0.96 in |
| Shaft Dia. | 0.625 in |
| Length of Stack | 12.5 in |
| Outside Dia. | 0.94 in |
| RPM Limit | 12000 rpm |
| Inch/Metric | Inch |
| Limiting Speed | 12000 rpm |
| Material | Stainless Steel |
| Thickness | 0.042 in |
| Weight | 0.034 LB |
| EAN or UPC | 721717031599 |

