- 1" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Load Capacity [Max] | 1650 lbs |
| Plating | Zinc |
| Type | Axially Assembled |
| Material | Carbon Spring Steel |
| Length of Stack | 10.5 in |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| Groove Depth | 0.033 in |
| Package Type | Loose |
| Housing Diameter | 1 in |
| Series | HO |
| Weight | 0.013 LB |
| EAN or UPC | 721717028087 |

