Skip to content Skip to navigation menu
Rotor ClipHO-250ST HX

HO-250ST HX

HO Series Internal Retaining Ring
Item #104478207
  • 2 1/2" Housing, Carbon Spring Steel, Axially Assembled Style, Loose
Rotor ClipHO-250ST HX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Housing, Carbon Spring Steel, Axially Assembled Style, Loose

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Inch/Metric Inch
Housing Diameter 2 1/2 in
Length of Stack 9.36 in
Material Carbon Spring Steel
Type Axially Assembled
Package Type Loose
Thickness 0.078 in
Series HO
Groove Depth 0.075 in
Plating N/A
Load Capacity [Max] 6200 lbs
Weight 0.026 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison