- 2 11/16" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, housing, and bores
- Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
| Inch/Metric | Inch |
| Thickness | 0.093 in |
| Plating | Zinc |
| Load Capacity [Max] | 9000 lbs |
| Housing Diameter | 2 11/16 in |
| Series | HO |
| Material | Carbon Spring Steel |
| Groove Depth | 0.08 in |
| Type | Axially Assembled |
| Package Type | Loose |
| Weight | 0.017 LB |
| EAN or UPC | 721717033043 |

