Skip to content Skip to navigation menu
Rotor ClipHO-412SS S

HO-412SS S

HO Series Internal Retaining Ring
Item #104414548
  • 4 1/8" Housing, Stainless Steel, Axially Assembled Style, Stacked
Rotor ClipHO-412SS S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/8" Housing, Stainless Steel, Axially Assembled Style, Stacked

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Thickness 0.109 in
Groove Depth 0.12 in
Housing Diameter 4.125 in
Inch/Metric Inch
Series HO
Package Type Stacked
Plating N/A
Material Stainless Steel
Load Capacity [Max] 12000 lbs
Type Axially Assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison