Skip to content Skip to navigation menu
HO Series Internal Retaining Ring

HO-600ST ZD

HO Series Internal Retaining Ring
Item #104411014
  • 6" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
HO Series Internal Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose

description

  • Type: internal, housing, and bores
  • Internal housing ring. Once installed in the groove of a housing, the portion of the ring protruding from the groove holds an assembly in place.
Groove Depth 0.135 in
Type Axially Assembled
Plating Zinc
Series HO
Thickness 0.125 in
Housing Diameter 6 in
Material Carbon Spring Steel
Load Capacity [Max] 15000 lbs
Inch/Metric Inch
Package Type Loose
Weight 0.201 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison