- 1 9/16" Housing, Carbon Spring Steel (Zinc Plated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Series | HOI |
| Thickness | 0.062 in |
| Load Capacity [Max] | 2900 lbs |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Groove Depth | 0.048 in |
| Housing Diameter | 1 9/16 in |
| Plating | Zinc |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Weight | 0.024 LB |
| EAN or UPC | 721717129593 |

