- 2 3/8" Housing, Beryllium Copper, Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Package Type | Loose |
| Thickness | 0.078 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 4600 lbs |
| Series | HOI |
| Housing Diameter | 2 3/8 in |
| Plating | N/A |
| Groove Depth | 0.071 in |
| Type | Axially Assembled |
| Material | Beryllium Copper |
| Weight | 0.0 LB |

