- 3.156" Housing, Carbon Spring Steel (Phosphate Coated), Axially Assembled Style, Loose
description
- Type: internal, inverted housing and bores
| Package Type | Loose |
| Groove Depth | 0.096 in |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 27405 lbf |
| Clearance Compressed in Housing | 2.5 in |
| Series | HOI |
| Material | Carbon Spring Steel |
| Gap Width Ring In Groove | 0.76 in |
| Clearance Dia. Released In Groove | 2.69 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 10600 lbf |
| Thickness | 0.109 in |
| Edge Margin | 0.288 in |
| Hole Dia. | 0.125 in |
| Housing Diameter | 3.156 in |
| Type | Axially Assembled |
| Load Capacity [Max] | 9000 lbs |
| Weight | 0.017 LB |
| EAN or UPC | 721717148402 |

