- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 32.00 mm housing diameter
- 33.90 mm groove diameter
- 1.3 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Load Capacity (Force) | 10.8 kN |
| Clearance Dia. Released In Groove | 23.9 mm |
| Housing Diameter | 32 mm |
| Thickness | 1.3 mm |
| Package Type | Stacked |
| Type | Axially Assembled |
| Inch/Metric | Metric |
| Series | MHO |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Groove Depth | 0.95 mm |
| Clearance Compressed in Housing | 22 mm |
| Edge Margin | 2.9 mm |
| Gap Width Ring In Groove | 7.3 mm |
| Lug Height | 4.6 mm |
| Weight | 0.01 LB |

