Skip to content Skip to navigation menu
Internal Metric MHO Series Retaining Ring

MHO-40ST PA

Internal Metric MHO Series Retaining Ring
Item #104407968
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 40.00 mm housing diameter
  • 42.40 mm groove diameter
  • 1.6 mm thickness
  • Bulk package type
+ Show More + Show Less
Internal Metric MHO Series Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Internal Metric MHO Series Retaining Ring
  • Axially Assembled
  • 40.00 mm housing diameter
  • 42.40 mm groove diameter
  • 1.6 mm thickness

description

  • Type: internal, housing, and bores
  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
Load Capacity (Force) 17.4 kN
Housing Diameter 40 mm
Series MHO
Plating N/A
Type Axially Assembled
Groove Depth 1.2 mm
Material Carbon Spring Steel
Package Type Loose
Clearance Dia. Released In Groove 31.6 mm
Gap Width Ring In Groove 9.7 mm
Edge Margin 3.6 mm
Thickness 1.6 mm
Inch/Metric Metric
Lug Height 5.1 mm
Clearance Compressed in Housing 29.2 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison