- Internal Metric MHO Series Retaining Ring
- Axially Assembled
- 72.00 mm housing diameter
- 76.50 mm groove diameter
- 2.4 mm thickness
description
- Type: internal, housing, and bores
- Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove holds an assembly in place. Many metric sizes are identical in dimension to the inch HO sizes and can be seated in the same ring grooves.
| Housing Diameter | 72 mm |
| Clearance Dia. Released In Groove | 60.4 mm |
| Material | Carbon Spring Steel |
| Series | MHO |
| Lug Height | 7.6 mm |
| Package Type | Loose |
| Type | Axially Assembled |
| Groove Depth | 2.25 mm |
| Gap Width Ring In Groove | 17.4 mm |
| Clearance Compressed in Housing | 55.9 mm |
| Plating | N/A |
| Edge Margin | 6.7 mm |
| Thickness | 2.4 mm |
| Inch/Metric | Metric |
| Load Capacity (Force) | 39 kN |
| Weight | 0.018 LB |
| EAN or UPC | 721717077047 |

