- 11 mm Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- External shafts and pins
| Thickness | 0.9 mm |
| Load Capacity [Max] | 2.7 lbs |
| Outside Dia. | 18.95 mm |
| Series | MRE |
| Groove Depth | 1.1 mm |
| Inch/Metric | Metric |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Type | Radially Assembled |
| Shaft Dia. | 11 mm |
| Limiting Speed | 21500 rpm |
| Clearance Installed in Groove | 19.7 mm |
| Package Type | Loose |
| Weight | 0.0 LB |

