- 14 mm Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- External shafts and pins
| Outside Dia. | 22.1 mm |
| Clearance Installed in Groove | 22.8 mm |
| Limiting Speed | 15500 rpm |
| Material | Carbon Spring Steel |
| Type | Radially Assembled |
| Inch/Metric | Metric |
| Thickness | 1.1 mm |
| Groove Depth | 1.4 mm |
| Load Capacity [Max] | 4.2 lbs |
| Package Type | Loose |
| Series | MRE |
| Plating | Phosphate |
| Shaft Dia. | 14 mm |
| Weight | 0.01 LB |

