- 11 mm Shaft, Carbon Spring Steel (Phosphate Coated), Axially Assembled Type, Loose
description
- Type: external, basic shafts and pins
| Material | Carbon Spring Steel |
| Load Capacity of Ring | 4.3 kN |
| Package Type | Loose |
| Shaft Dia. | 11 mm |
| Series | MSH |
| Plating | Phosphate |
| RPM Limit | 38000 rpm |
| Groove Depth | 0.33 mm |
| Load Capacity [Max] | 2.1 lbs |
| Inch/Metric | Metric |
| Thickness | 0.6 mm |
| Type | Axially Assembled |
| Weight | 0.001 LB |

