Skip to content Skip to navigation menu
External MSH Retaining Ring

MSH-11ST

External MSH Retaining Ring
Item #104467831
  • 11 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose
External MSH Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 mm Shaft, Carbon Spring Steel, Axially Assembled Type, Loose

description

  • Type: external, basic shafts and pins
Type Axially Assembled
Material Carbon Spring Steel
Groove Depth 0.33 mm
Load Capacity [Max] 2.1 lbs
Package Type Loose
Shaft Dia. 11 mm
Inch/Metric Metric
RPM Limit 38000 rpm
Load Capacity of Ring 4.3 kN
Plating N/A
Series MSH
Thickness 0.6 mm
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison